Item# : EA725CV-200
Description : 10-200mm Digital Slide Caliper (For Hole Pitch)
Spec
| Maximum Error | ±0.05mm |
Properness Hole Dia | Dia 1.5 to 19.5mm |
|---|---|---|---|
| Function | Hold Auto Off |
Battery | CR2032 x 1 pc (included) |
| Material | Body :Stainless Probe :High Carbon Chromium Bearing Steel |
||
| Dimension measurement from end face to hole core |
|||
| The cylindrical (tapered) gauge head for holes allows stable measurement. |
|||
| With a master plate convenient for origin point setting. |
|||
| Measurement Range | 10 to 200mm |
Minimum Reading Value | 0.01mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 38,300 (Excluding tax)/¥ 42,130(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/19 02:14 Currently) |
||||
| Catalog Page | Page 0741 | ||||