Product Detail

URL:

Item# : EA725E-6

Description : Micrometer Stand

Spec

Grip width 0 to 18mm
Dim. (mm) 82(W) x 160(D) x 115(H)
Weight 1.3kg
Material Body: cast iron
Angle adjustment 90°
With non-slip rubber feet
Mounting size Up to the outer micrometer 100mm
Additional explanation
Catalog Price (JPY)

¥ 5,910 (Excluding tax)/¥ 6,501(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 01:24 Currently)

Update
Catalog Page Page 0744
Web catalog image

Documents

Catalog