Product Detail

URL:

Item# : EA725EH-37

Description : Micrometer (Digital)

This product is no longer available. Please refer to replacement item below.

Spec

Measurement range-0 to 25mm
Minimum division-0.001mm
Spindle dia.-Dia. 6.5mm
Shape of measuring surface--37, -38: flat, -39: one spherical surface (SR5)
Auto off function
Power supply-SR44 x 1 pc
Material-Frame: carbon steel, Spindle: high-carbon chromium bearing steel
With heat-proof cover
Deep throat depth is effective to measure any point of a steel plate.
Opening depth 105㎜
Maximum error 6μm
Additional explanation
Catalog Price (JPY)

¥ 33,000 (Excluding tax)/¥ 36,300(Tax including)

Quantity of stock

Latest stock:0

(2025/12/14 23:10 Currently)

Update

Replacement Items

EA725EH-37A
Web catalog image

Documents

Catalog
  1. PDF
ESCO dimentional drawing
  1. IMG