Item# : EA725RD-4
Description : Thickness Gauge
Spec
| 25 pcs | |||
| Leaf length-300mm |
|||
| Width-12.7mm | |||
| Steel |
|||
| Dim.-0.0015”/0.038mm、0.002”/0.051mm、0.003”/0.076mm、 0.004”/0.102mm、0.005”/0.127mm、0.006”/0.152mm、 0.007”/0.178mm、0.008”0.203mm、0.009”/0.229mm、 0.010”/0.254mm、0.011”/0.279mm、0.012”/0.305mm、 0.013”/0.330mm、0.014”/0.356mm、0.015”/0.381mm、 0.016”/0.406mm、0.017”/0.432mm、0.018”/0.457mm、 0.019”/0.483mm、0.020”/0.508mm、0.021”/0.533mm、 0.025”/0.635mm、0.027”/0.685mm、0.030”/0.762mm、0.040”/1.02mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 7,480 (Excluding tax)/¥ 8,228(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:21 (2026/11/23 03:11 Currently) |
||||
| Catalog Page | Page 0749 | ||||