Product Detail

URL:

Item# : EA725SA-26

Description : Screw Pitch Gauge

Spec

Millimeter Screw (60°)
Frame Size 70mm
Material Steel
Size (mm) 0.25・0.3・0.35・0.4・0.45・0.5・0.6・0.7・0.75・0.8・0.9・1.0・1.25・1.5・1.75・2.0・2.5・3.0・3.5・4.0・4.5・5.0・5.5・6.0(24 total)
Size (Whitworth screw) W2-1 / 4, W2-1 / 2: 4 (4G)
W1-7 / 8, W2: 4-1 / 2 (4-1 / 2G)
W1-5 / 8, W1-3 / 4: 5 (5G)
W1-3 / 8, W1-1 / 2: 6 (6G)
W1-1 / 8, W1-1 / 4: 7 (7G)
W1: 8 (8G)
W7 / 8: 9 (9G)
W3 / 4: 10 (10G)
W5 / 8: 11 (11G)
W9 / 16, W1 / 2: 12 (12G)
W7 / 16: 14 (14G)
W3 / 8: 16 (16G)
W5 / 16: 18 (18G)
W1 / 4: 20 (20G)
W3 / 16: 24 (24G)
W5 / 32: 32 (32G)
W1 / 8: 40 (40G)
W3 / 32: 48 (48G)
W1 / 16: 60 (60G)
※In addition to the number of threads specified above
13G, 19G, 22G, 25G, 26G, 28G, 30G, 36G, 62G notation (total 28)
Millimeter screw (60 °)
A gauge that can measure the pitch of screws from 0.25 to 6 mm and from 4 to 62 t.p.I.
Additional explanation
Catalog Price (JPY)

¥ 2,730 (Excluding tax)/¥ 3,003(Tax including)

Quantity of stock

Latest stock:10

(2026/11/23 00:22 Currently)

Update
Catalog Page Page 0751