Product Detail

URL:

Item# : EA725SG-115

Description : Taper Gauge

Spec

Measurement range-Taper gauge: 1 to 15mm, Straight ruler scale: 0 to 150mm
Minimum division-Taper gauge: 0.1mm, Straight ruler scale: 1mm
Accuracy-Taper gauge: ±0.05mm, Straight ruler scale: ±0.15mm
Straight ruler scale-millimeter
Material-Stainless steel(Chrome plating)
With clip
Capable of measuring ID, hole dia., gap, and step, and equipped clip is convenient for carrying
Dim.-26(W) x 5(D) x 160(H)mm
Weight-20g
Additional explanation
Catalog Price (JPY)

¥ 1,720 (Excluding tax)/¥ 1,892(Tax including)

Quantity of stock

Latest stock:8

(2026/11/23 11:49 Currently)

Update
Catalog Page Page 0746
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)