Product Detail

URL:

Item# : EA725SG-415A

Description : Taper Gauge (Polycarbonate)

Spec

Measurement Range 1 to 15mm
Maximum error ±0.2mm
Minimum Scale 0.1mm
Full length 158mm
Weight 5g
Material Polycarbonate
Usage .Measurement of Groove ・Gap ・Hole Dia etc.
Made of polycarbonate that is hard to damage the objects
With the clip-shaped slit
Stepwise scale which prevents reading error
It can be stored in the chest pocket.
Additional explanation
Catalog Price (JPY)

¥ 1,200 (Excluding tax)/¥ 1,320(Tax including)

Quantity of stock

Latest stock:2

(2026/11/23 19:15 Currently)

Update
Catalog Page Page 0746
Web catalog image

Documents

Catalog