Product Detail

URL:

Item# : EA725T-132

Description : Magnetic Gauge Holder

Spec

Overall height-400mm
Flexible dim.-355mm x φ15mm
Gauge hole dia.(mm)-φ8mm
Support joint thread-M8
Base size-65x50x55(H)mm
Magnetic force-80kg
With fine adjustment function
Weight-1.28kg
Flexible arm
The arm can be fixed by the use of the lever at the root and the screw at the top end of the column.
Additional explanation
Catalog Price (JPY)

¥ 13,500 (Excluding tax)/¥ 14,850(Tax including)

Quantity of stock

Latest stock:4

(2026/11/15 05:27 Currently)

Update
Catalog Page Page 0738
Web catalog image

Documents

Instruction manual(Japanese)
  1. PDF
RoHS