Product Detail

URL:

Item# : EA725T-50

Description : Magnet Base Gauge Holder

Spec

Mechanical lock mechanism
Arm mounting screw dia.-
M8 x 1.25mm
The dial gauge mounting section can be controlled with the fine travel control mechanism.
Magnetic force--49: 800N (80kgf)-50, -51: 1,000N (100kgf)
Base dim. (mm) 50 x 73 x 55(H)
Height 366mm
Additional explanation
Catalog Price (JPY)

¥ 27,700 (Excluding tax)/¥ 30,470(Tax including)

Quantity of stock

Latest stock:1

(2026/01/28 03:00 Currently)

Update
Catalog Page Page 0739
Web catalog image

Documents

Catalog
  1. PDF