Product Detail

URL:

Item# : EA725TA-12

Description : Precision Measuring Table

Spec

Gauge mounting hole dia.-8mm
Material-Table: CeramicBase: Cast steel
Height is adjustable with the nut and the column is the helical type (except -10).
Height--10: 190mm-11, -12: 330mm
Table dim. (mm) 215 x 180
Range(mm) 200
Arm length (mm) 180
Weight (kg) 24
Additional explanation
Catalog Price (JPY)

¥ 103,000 (Excluding tax)/¥ 113,300(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 00:22 Currently)

Update
Catalog Page Page 0737

Replacement Items

EA725TA-22
Main image

Documents

Specification