Product Detail

URL:

Item# : EA725VA-8

Description : Crack Scale

Spec

Measurement range-Crack scale: 0.03 to 2.20mm, Straight ruler scale: 0 to 80mm
Minimum range-Crack scale: 0.03mm, Straight ruler scale: 0.5mm
Crack scale accuracy-±0.02mm
Dim.-55(W) x 0.2(D) x 91(H)mm
Material-Polyester
Transparent type which can be easily aligned with a crack
Additional explanation
Catalog Price (JPY)

¥ 670 (Excluding tax)/¥ 737(Tax including)

Quantity of stock

Latest stock:44

(2026/11/24 00:29 Currently)

Update
Catalog Page Page 0762