Product Detail

URL:

Item# : EA727AD-37

Description : Thermometer With Flat Shape Protection Frame (L Type)

This product is no longer available. Please refer to replacement item below.

Spec

Temperature-sensitive dia.-φ13mm
Mounting screw Dia.- R1/2
Measurement range(degree)-0 to 100
Temperature-sensitive length(mm)-50
1 Scale-2 degrees
Temperature sensitive part withstand voltage Maximum 0.5Mpa
Additional explanation
Catalog Price (JPY)

¥ 7,600 (Excluding tax)/¥ 8,360(Tax including)

Quantity of stock

Latest stock:0

(2025/12/18 16:30 Currently)

Update

Replacement Items

EA727AD-17
Relational Items
EA727AD-31 Thermometer With Flat Shape Protection Frame (L Type)
EA727AD-33 Thermometer With Flat Shape Protection Frame (L Type)
EA727AD-34 Thermometer With Flat Shape Protection Frame (L Type)