Product Detail

URL:

Item# : EA728AC-24

Description : Solar Battery type Digital Thermometer

Spec

Measurement range-External sensor: -30℃ to 70℃
Resolution-0.1℃
Accuracy-±1℃ (0 to 50℃), ±2℃ (at other range)
Power supply-Solar battery
Dim.-104(W) x 14(D) x 42(H)mm
External sensor cord length-Approx. 1m
Weight-54g
Accessories-Magnet sheet (60 x 20mm) x 1 pc
A solar battery type which does not require battery replacement. Used to measure the temperature in water tanks or refrigerators at separate places.
Additional explanation
Catalog Price (JPY)

¥ 1,870 (Excluding tax)/¥ 2,057(Tax including)

Quantity of stock

Latest stock:38

(2026/11/11 18:35 Currently)

Update
Catalog Page Page 0808
Web catalog image

Documents

How to use