Product Detail

URL:

Item# : EA728AE-19A

Description : [Indoor, Outdoor] Thermometer

Spec

Measurement range- inside temperature:0 to 50℃, outside temperature:-40 to 70℃,humidity:15 to 95%RH
Resolution-Temperature:0.1 Celsius degrees, Humidity:1%RH
Function-Temperature and humidity save of Max. and Min. , timer
Power supply-AAA batteryx1 pc(included)
Size-101(W)x24(D)x108(H)mm
Weight-150g
Wall hanging and standing selectable
Outside Sensor code length-3m
Additional explanation
Catalog Price (JPY)

¥ 3,630 (Excluding tax)/¥ 3,993(Tax including)

Quantity of stock

Latest stock:7

(2026/11/03 07:30 Currently)

Update
Catalog Page Page 0810
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)