Item# : EA728AF-12
Description : Digital highest / lowest thermometer (2 points measurement)
Spec
| Resolution | 0.1℃ |
Measurement Accuracy | ±1℃(0~40℃) ±2℃(Other range ) |
|---|---|---|---|
| 2 points Remote Measurement Type |
|||
| Power Supply | AAA Battery ×1 Pc (With ) |
Size | 129×24.5×117mm |
| Weight | 245g |
Outside sensor | Sensor :Dia 5×50mm(2 Pcs Adapted ) Code Length :3m |
| Water-Proof | Body :IPX4、sensor :IPX7 * Although it is waterproof, please refrain from using it in a humid place such as a bathroom as it may cause a malfunction if it is exposed to a humid place for a long time. |
||
| Probe type temperature sensor that can be inserted into the ground |
|||
| It can measure two locations simultaneously. |
|||
| It is waterproof so you do not have to worry about exposure to water. |
|||
| Measurement Range | -50~90℃ | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 5,670 (Excluding tax)/¥ 6,237(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/10/24 01:43 Currently) |
||||
| Catalog Page | Page 0809 | ||||