Product Detail

URL:

Item# : EA729SX-10

Description : Differential Pressure Gauge

Spec

Measuring range-0 to 100hPa
Accuracy (±1 digit)-±0.03hPa (0 to +0.30hPa)±0.05hPa (+0.31 to +100hPa)±(0.1hPa+1.5% of reading value): 0.31 to 100hPa
Resolution-0.01hPa
Over load-500hPa (Larger load than this may break this gauge.)
Available units-hPa, mbar, Pa, mmH2O, mmHg, inH2O, inHg, psi
Power supply-AAA battery x 2 pcs(included)
Dim.-119 x 46 x 25mm
Weight-49g(except battery)
Accessories - silicon tube x 2 pcs, strap, belt holder, protection cap, dry cell, shipment inspection book
Silicon tube(included) - ・I.D. 4mm/O.D. 6mm x 1m,
・I.D. 6mm/O.D. 8mm x 1m
(The silicon tube:)EA729SX-3 is available, too.
Probe is sold separately. (EA729SX-1)
Additional explanation
Catalog Price (JPY)

¥ 32,000 (Excluding tax)/¥ 35,200(Tax including)

Quantity of stock

Latest stock:1

(2026/11/15 02:30 Currently)

Update
Catalog Page Page 0816
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)