Product Detail

URL:

Item# : EA729SX-13

Description : Micromanometer (Wireless Type)

Spec

Measurement are displayed by radio by smartphone
Measurement Range Different pressure :-120to120Pa、
Air Speed :0.1to14m/s、
Absolute pressure :700to1100hPa
Resolution Different pressure :0.001Pa、
Air Speed :0.01m/s、
Absolute The pressure :0.1hPa
Accuracy Different pressure:Measurement ±2%+0.5Pa(+22℃/1013hPa)、
Absolute:±3hPa
Function Max. ・Minimum Display 、
Memory Adapted (Possible Connection to PC)、
Air Speed Calculation 、
Possible Air Speed Calculation Connection of Body&Pitot Tube (Separately Sold )
Power Supply AA Battery x 4 Pcs (With )
size 85(W) x 35(D) x 150(H)mm
Weight 400g
Accessories USB Cable
Additional explanation
Catalog Price (JPY)

¥ 195,000 (Excluding tax)/¥ 214,500(Tax including)

Quantity of stock

Latest stock:1

(2026/11/15 02:30 Currently)

Update
Catalog Page Page 0816
Web catalog image

Product movie

Documents

Manufacturer’s instruction manual(Japanese)