Item# : EA733CF-3
Description : Digital CO_2 Monitor
Spec
| Target-CO2, temperature, humidity, dew point, wet bulb temperature |
|||
| Measurement range-CO2: 0 to 9,999ppm(5,000ppm or more of data is only for reference)Temperature:-10 to 60℃,Humidity:0.0 to99.9%RH |
|||
| Resolution-CO2: 1ppm, Temperature, dew point, Wet bulb temperature: 0.1℃, Humidity: 0.1%RH |
|||
| Accuracy-CO2: bigger one of ±30ppm or ±5%rdgTemperature: 0.6℃, Humidity: ±3%RH |
|||
| Calibration-Ambient air |
|||
| Power supply-AA battery x 4 pcs or AC adapter (separately sold) |
|||
| Dim.-70(W) x 57(D) x 210(H)mm | |||
| Weight-275g |
|||
| Enabled to output data externally through RS-232C (cable&software sold separately) |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 78,500 (Excluding tax)/¥ 86,350(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/21 09:54 Currently) |
||||
| Catalog Page | Page 0768 | ||||