Product Detail

URL:

Item# : EA739AA

Description : Anemometer and Air Temperature Meter

Spec

Measurement range-Wind speed: 1.1 to 20m/s,
Temperature: -15 to 50℃
Measurement accuracy-Wind speed: ±0.9m/s,
Temperature: ±1.0℃
Resolution-Wind speed: 0.1m/s,
Temperature: 0.1℃
Power supply-CR2032 x 1 pc(included)
Dim.-Body: 144(W) x 26(D) x 47(H)mm,
Vane dia.: 24mm
Weight-95g
Additional explanation
Catalog Price (JPY)

¥ 21,000 (Excluding tax)/¥ 23,100(Tax including)

Quantity of stock

Latest stock:1

(2026/11/11 18:52 Currently)

Update
Catalog Page Page 0799
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)