Product Detail

URL:

Item# : EA739AB

Description : Anemometer and Air Temperature Meter

Spec

Weight-360g (including battery)
Power supply-9V battery x 1 pc
Dim.-Body: 71(W) x 38(D) x 181(H)mm, Vane dia.: 70mm
Measurement accuracy-Wind speed: ±(5%rdg+0.5m/s), Air volume:wind speed m/s measurement accuracy + calculation error, Temperature: ±1.0℃
Resolution: Wind speed: 0.01m/s, Air volume: 0.01m3/s, Temperature: 0.1℃
Measurement range-Wind speed: 0.7 to 25m/s, Air volume: 0.01 to 99m3/s, Temperature: -10 to 50℃
Additional explanation
Catalog Price (JPY)

¥ 39,900 (Excluding tax)/¥ 43,890(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 04:15 Currently)

Update
Catalog Page Page 0799
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)