Item# : EA739AF-11
Description : Hot Wire Type Air Speed・Air Temperature・Air Capacity Probe (Wireless Type)
Spec
| Wireless Probe Type |
|||
| Display measured value on terminal Android/iOS(Smartphone、Tablet) |
|||
| Connect to maximum of 6 probes with one terminal, simultaneous measurement is possible |
|||
| Measurement Range | Air Speed:0to15m/s、 Air flow:Depends on the cross-sectional area you enter Temperature:-20to+60℃ |
Resolution | Air Speed:0.01m/s、Temperature:0.1℃ |
|---|---|---|---|
| Accuracy | Air Speed:±(0.1m/s+5% of the Measurement)、 Temperature:±0.5℃(-20to+49.9℃) |
Function | Temperature measurement、Air flow Calculation |
| Power Supply | AAA Battery x 3 Pcs(Attached) |
size | 30(W) x 41(D) x 200(H)mm (Rod Length 400mm until Elasticity Possible) |
| Weight | 119g |
||
| Scale rod knows insertion length | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 26,000 (Excluding tax)/¥ 28,600(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/06 08:18 Currently) |
||||
| Catalog Page | Page 0799 | ||||
| Parts & Accessories | |
|---|---|
| Option | EA742EA-12 : Smart case (for VAC) |