Product Detail

URL:

Item# : EA739AF-12

Description : Vane Type Air Speed・Air Temperature・Air Capacity Probe (Wireless Type)

Spec

Wireless Probe Type
Display measured values on Android / iOS terminal (smart phone, tablet)
Connect to a maximum of 6 probes with one terminal, simultaneous measurement is possible
Measurement Range Air Speed :0.4to30m/s、
Air flow :Depends on the cross-sectional area you enter
Temperature :-20to+60℃
Resolution Air Speed :0.1m/s、Temperature :0.1℃
Accuracy Air Speed :±(0.2 m / s + 2% of the measured value)、
Temperature :±0.5℃
Function Temperature measurement、Air flow Calculation
Power Supply AAA Battery x 3 Pcs (With )
size 43(W) x 21(D) x 154(H)mm
(Dia 30mm Vane )
Additional explanation
Catalog Price (JPY)

¥ 22,000 (Excluding tax)/¥ 24,200(Tax including)

Quantity of stock

Latest stock:3

(2026/11/06 08:18 Currently)

Update
Catalog Page Page 0799
Web catalog image

Product movie

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
  2. PDF
  3. PDF