Product Detail

URL:

Item# : EA739AH-2

Description : Hot Wire Anemometer, Air Temperature Meter

Spec

Suitable for measurement in duct and duct outlet.
Measurement range-Wind speed:0 to 10m/s(0 to +50℃)0 to 5m/s(-20 to 0℃) , airflow:0 to 99.990m3/h (operation), temperature:-20 to +49.9℃
Resolution-Air speed:0.01m/s, temperature:0.1 Celsius degrees
Accuracy-Wind speed:±(0.1m/s+measured value of 5%)(0 to 2m/s)
±(0.3m/s+measured value of 5%)(2.1 to 10m/s) , temperature:±0.5℃(-20 to +50℃)
Function-temperature measurement, calculation of flow volume, rorating of display
Power supply-AAA batteryx3 pcs(included)
Size-φ16x150mm(Telescopic handle to Max. 300mm)
Weight-115g
Additional explanation
Catalog Price (JPY)

¥ 28,000 (Excluding tax)/¥ 30,800(Tax including)

Quantity of stock

Latest stock:5

(2026/11/23 23:27 Currently)

Update
Catalog Page Page 0799
Web catalog image

Documents

SDS English
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog