Item# : EA739CB-20A
Description : Compass
Spec
| Made In Japan |
|||
| With The distance Measurement Scale |
|||
| Oil Brake Type |
|||
| 10 atmospheric pressure water proof |
|||
| Size | About 84x54x10mm |
Display Dia. | Dia 37mm |
|---|---|---|---|
| Weight | About 27g |
Body | Plastic |
| Ring /Finger Needle Tip | Luminova(Night glow /Luminescence) |
||
| It is a map compass (azimuth magnet, azimuth magnet needle) of oil brake type excellent in durability, and whose needle shift is few. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,650 (Excluding tax)/¥ 4,015(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/14 01:28 Currently) |
||||
| Catalog Page | Page 2456 | ||||