Product Detail

URL:

Item# : EA74

Description : [54 Pcs] Tool Set

Spec

Case size-400(W)x230(D)x190(H)mm(steel)
Weight-9.5kg
With dial lock for locking 
<Set details>
(3/8)socket(6P)-・8・10・12・13・14・17・19・21・22・24mm
(3/8)Deep socket(6P)-8・10・12・14・17mm
(3/8)Ratchet handle-196mm
(3/8)Spinner handle-380mm
(3/8)T-type sliding handle
(3/8) Extension Bar-75mm, 150mm
(3/8\")Universal Joint.
Flex type gear wrench-8・10・12・13・14・17mm
Ring wrench-8x10・10x12・11x13・12x14・14x17・17x19・22x24mm
Radio plier-165mm
Nipper-165mm
Combination Plier-200mm
Ball pin hammer-570g
Hexagonal rod wrench with ball point (Set of 9 pcs)-1.5・2・2.5・3・4・5・6・8・10mm
Hammerhead (+)screwdriver-#1x75・#2x100・#3x150mm
Hammerhead (-)screwdriver-5.5x75・6.0x100mm
Interchangeable stubby ratchet driver-Included bit (+)#2x(-)6mm
(+)Stubby driver(with quick rotation device)-#2
Additional explanation
Catalog Price (JPY)

¥ 48,200 (Excluding tax)/¥ 53,020(Tax including)

Quantity of stock

Latest stock:1

(2026/11/20 20:46 Currently)

Update
Catalog Page Page 0009

Replacement Items

EA78