Product Detail

URL:

Item# : EA742BD-1

Description : Barometer

Spec

Measurement range-Atmospheric,pressure: 930 to 1,070hPa, Temperature: -10 to 50℃
Accuracy-Atmospheric pressure: ±1hPa (980 to 1,020hPa,otherwise ±3hPa), Temperature: ±2℃
One division-Atmospheric pressure: 1hPa, Temperature: 1℃
Dim.-dia. 158 x 50(D)mm
Weight-690g
Additional explanation
Catalog Price (JPY)

¥ 55,000 (Excluding tax)/¥ 60,500(Tax including)

Quantity of stock

Latest stock:1

(2026/11/03 02:19 Currently)

Update
Catalog Page Page 0813
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)