Product Detail

URL:

Item# : EA742CA-3A

Description : Thermo-Hygrometer

Spec

Measurement range-Temperature: 0 to 50℃, Humidity: 20 to 95%RH
Resolution-Temperature: 1℃, Humidity: 1%RH
Accuracy-Temperature ±1℃ (0 to 40℃), ±2℃ (at other range), Humidity: ±5%RH (40 to 70%RH, at 15 to 35℃), ±7%RH (at other range)
Bar graph display-Temperature: 0 to 50℃, Humidity: 0 to 100%RH
Function-Max/min temperature and humidity display
Power supply-AAA battery x 1 pc
Dim.-150(W) x 17(D) x 85(H)mm
Weight-135g (including batteries)
Thermo hygrometer for both on desk and wall
Additional explanation
Catalog Price (JPY)

¥ 5,300 (Excluding tax)/¥ 5,830(Tax including)

Quantity of stock

Latest stock:1

(2026/10/29 10:37 Currently)

Update
Catalog Page Page 0809
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)