Product Detail

URL:

Item# : EA742DS

Description : Digital Thermo, Hygrometer

Spec

Measurement range- Humidity: 0 to +100%RH, Temperature: -200 to 1370℃, Absolute pressure: 0 to 2,000hPa
Weight-428g
Sensor probes sold separately (select from EA701BG-5 to-13 , EA742DT-1 to -4.)
Absolute pressure (atmospheric pressure): per probe/0.1hpa
Temperature, relative humidity, draw-point, wet-bulb temperature, equilibrium moisture content and pressure draw-point temperature are measured.
Max./min., holding and average function
Power supply-AA battery x 3 pcs
Dim.-225 x 74 x 46mm
Accuracy
(temperature)
K/T thermocouple:
±0.3℃(-60~+60℃),
± (0.2℃ + 0.5% of measured value) (other ranges)
NTC:
±0.2℃(-25~74.9℃),
±0.4℃(-40~-25.1℃),
±0.4℃(-75~99.9℃)
±0.5% of measured value (other ranges)
(Humidity) (Absolute pressure) Varies depending on probe
Additional explanation
Catalog Price (JPY)

¥ 87,000 (Excluding tax)/¥ 95,700(Tax including)

Quantity of stock

Latest stock:2

(2026/11/15 02:16 Currently)

Update
Catalog Page Page 0797
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)