Item# : EA742DT
Description : Digital Thermo Hygrometer
Spec
| Max./min., holding and average functions, measurement data storage function |
|||
| Power supply-AA battery x 3 pcs |
|||
| Dim.-225 x 74 x 46mm |
|||
| Weight-428g |
|||
| With strap |
|||
| Connectable to a PC(with software) |
|||
| Sensor probes sold separately (select from EA701BG-1 and -4 P.514, EA742DT-1 to -4.) |
|||
| Temperature, relative humidity, draw-point, wet-bulb temperature, equilibrium moisture content and pressure draw-point temperature are measured. |
|||
| Measurement range-Humidity: 0 to +100%RH, Temperature: -200 to +1370℃, Absolute pressure: 0 to 2,000bPm |
|||
| Accuracy (temperature) K/T thermocouple: ±0.3℃(-60~+60℃), ± (0.2℃ + 0.5% of measured value) (other ranges) NTC: ±0.2℃(-25~74.9℃), ±0.4℃(-40~-25.1℃), ±0.4℃(-75~99.9℃) ±0.5% of measured value (other ranges) (Humidity) (Absolute pressure) Varies depending on probe |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 120,000 (Excluding tax)/¥ 132,000(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/15 02:16 Currently) |
||||
| Catalog Page | Page 0797 | ||||