Product Detail

URL:

Item# : EA742EA-1

Description : Digital Thermometer, Hygrometer

Spec

With max./min., differential display function
Sensor-T1: Thermistor,T2: Thermocouple K-type (separately sold)
Measurement range- (humidity)5 to 95%RH、
(temperature)T1:-20 to +60℃、
T2:-200 to +1370℃
Resolution-(humidity)0.1%RH、
(temperature)T1:0.1℃、
T2:0.1℃(-200 to +199.9℃)、
1℃(other range)
Precision-(humidity)±2.5%RH(at 25℃)、
(temperature)T1:±0.7℃、
T2:±(0.3%rdg+1℃)/-200 to +199.9℃
Sampling-Once /2 second
Power supply-9V battery x 1 pc(included)
Dim.-64 x 30 x 186(H)mm
Weight-335g
Sensor probe-Dia. 15 x 190mm, cord 1.8m
With automatic off function and a case
Select a separately sold sensor probe from EA701BA-61to -67.
Additional explanation
Catalog Price (JPY)

¥ 33,700 (Excluding tax)/¥ 37,070(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 00:52 Currently)

Update
Catalog Page Page 0797

Replacement Items

EA742EA-5
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)