Item# : EA742EA-11
Description : Temperature・Humidity Probe (Wireless Type)
Spec
Wireless Probe Type |
|||
Display the measured value on Android/iOS Terminal (Smartphone 、Tablet ) |
|||
Can be connected to Max. 6probes with one terminal, simultaneous measurement is possible. |
|||
Measurement Range | Temperature :-20to60℃、 Humidity :0to100%RH |
Resolution | Temperature :0.1℃、Humidity :0.1%RH |
---|---|---|---|
Accuracy | Temperature :±0.8℃(-20to0℃)、 ±0.5℃(0to+60℃)、 Humidity :±(3% of 1.8%RH Measurement value)(5to80%RH) |
Function | Hold 、Calculation of dew point and wet bulb temperature |
Power Supply | AAA Battery x 3 Pcs (With) |
size | 30(W) x 24(D) x 243(H)mm |
Weight | 86g |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 12,000 (Excluding tax)/¥ 13,200(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/09/11 04:14 Currently) |
Replacement Items
![]() |
|
Parts & Accessories | |
---|---|
Option | EA742EA-12 : Smart case (for VAC) |