Product Detail

URL:

Item# : EA742EG-12A

Description : Digital temperature and humidity meter

Spec

Measurement Range Temperature :0 to 50℃、
Humidity :20 to 90%RH
Resolution 0.1℃/1%RH
Measurement Accuracy Temperature :±1℃(10.0 to 39.9℃)、
±2℃(Other Measurement Range)、
Humidity :±5%RH(30 to 69%RH)、
±10%RH(Other Measurement Range)
Power Supply AAA Battery ×2 Pcs (With )
Size 58(W)×17(D)×110(H)mm
Weight About 90g(Including Batteries)
Function Highest And Lowest Temperature Preservation 、Upper Limits ・Lower Limits Alarm Setting 、Clock
It Lists Temperature ・Humidity ・Time
Possible To Set Alarms For The Temperature/humidity Upper/lower Limits.
Alarm Is Given By The Led Lamp And Buzzer.
(ON/OFF Switching Of Buzzer Sound Is Possible.)
Alarm Sound Volume 70dB(In 10cm Away)
Wall Hanging 、Standing Combined Use
Additional explanation
Catalog Price (JPY)

¥ 3,250 (Excluding tax)/¥ 3,575(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 13:29 Currently)

Update
Catalog Page Page 0809
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog