Product Detail

URL:

Item# : EA742EG-13

Description : Digital Temperature and Humidity Meter

Spec

Display item-Temperature(indoor, outdoor), humidity
Measurement range-temperature(inside ・outside ):0 to 50℃,humidity(inside ・outside):15 to 95%RH
Resolution- 0.1 Celsius degrees, 0.1%RH
Power supply-AAA batteryx1 pc(included)
Size-Body:101(W)x24(D)x108(H)mm, Outside sensor cable:3m
Weight-170g
Temperature and humidity at 2 positions are displayed simultaneously by means of the inside/outside sensors (dual channels).
With automatic memory function
For both hanging and standing
Additional explanation
Catalog Price (JPY)

¥ 5,350 (Excluding tax)/¥ 5,885(Tax including)

Quantity of stock

Latest stock:1

(2026/11/08 06:45 Currently)

Update
Catalog Page Page 0809
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)