Product Detail

URL:

Item# : EA742GA-4

Description : Thermo-Hygrometer (Digital)

Spec

Measurement range-Indoor temperature: 0 to 50℃, Outdoor temperature: -10 to 60℃, Humidity: 20 to 80%RH
Resolution-Temperature: 0.1℃, Humidity: 1%RH
Accuracy-Indoor/outdoor temperature: ±1℃ (0 to 40℃), ±2℃ (at other range), Humidity: ±5%RH (40 to 80%RH), ±7%RH (at other range)
Function-Indoor max/min temperature display, indoor max/min humidity display, illustration display of DRY, COMFORT and WET.
Power supply-AAA battery x 2 pcs
Dim.-75(W) x 18(D) x 97(H)mm
External sensor cord length-Approx. 2.8m
Weight-120g
Wall hanging, Mountable on a stand
Additional explanation
Catalog Price (JPY)

¥ 4,690 (Excluding tax)/¥ 5,159(Tax including)

Quantity of stock

Latest stock:13

(2026/10/29 11:31 Currently)

Update
Catalog Page Page 0810
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)