Item# : EA742GB-41
Description : Temperature Data Logger
Spec
| Measurement Range | -30 to +70℃ |
Resolution | 0.1℃ |
|---|---|---|---|
| Accuracy | ±0.5℃ |
Measurement Interval | 30 Second /5/10/60/90/120 Minute |
| Record Volume | 8,192Data |
Dust-proof ・Water-proof | IP65 (In A Plastic Bag) |
| Usage Range | -30 to 70℃、80%RH Or Less |
Power Supply | CR2032 Battery ×1 pcs (Built-In ) |
| Size | 43(W)×4(D)×80(H)mm |
Weight | 10g |
| Automatically Records The Variance In Temperature And Generates Reports In Pdf FormatAutomatically Records The Variance In Temperature |
|||
| LED Alarm Powered By | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,290 (Excluding tax)/¥ 4,719(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:6 (2026/11/23 02:52 Currently) |
||||
| Catalog Page | Page 0800 | ||||