Product Detail

URL:

Item# : EA742GB-62

Description : Temperature Data Logger

Spec

<Set Details > Temperature Data Logger (EA742GB-61)×1 pc 、
Sensors for Attachment to Stationary Surface(EA701BA-14) ×2 Pcs 、
【Possible to Measure 4Points Display Function】
Description The surface Sensor 2 Pcs
<Body Description >
Measurement Range -202 to 1372℃(Body)
※According to Usage Sensor
Resolution 0.1℃(-202 to 999.9℃)、
1℃(Other )
Accuracy ±(0.3%rdg+1)℃:at23℃±5℃
Function Upper and lower limit alarm function 、Highest And Lowest Temperature Display、Incremental Display
Power Supply AA Battery ×4 Pcs(included )
Size 158(W)×40(D)×106(H)mm
Weight 420g
Accessories SD Card (8GB)×1pc 、Dedicated Analytic Software CD×1Sheet 、Carrying Case for Body
<Description of Sensor for Attachment to Surface >
Measurement Range 0 to 300℃
Tip Dim. 17×14×0.6(t)mm
Cord Length 3m
Applicable Cord Sensor EA701BA-11A to -23、
EA701SF-1 to -4
【A】For Temperature Management of Pipe
【B】For the surface temperature check of the roof
Additional explanation
Catalog Price (JPY)

¥ 64,300 (Excluding tax)/¥ 70,730(Tax including)

Quantity of stock

Latest stock:1

(2026/10/15 14:08 Currently)

Update
Catalog Page Page 0800
Relational Items
EA742GB-62 Temperature Data Logger
EA742GB-61 Temperature Data Logger
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog