Item# : EA742GC-5
Description : Temperature Humidity Data Logger
Spec
| Measurement range-Temperature: -20 to +70℃, Humidity: 0 to 100%RH (23℃) |
|||
| Resolution-Temperature: 0.1℃, Humidity: 0.1%RH |
|||
| Accuracy (±1 digit)-Temperature: ±0.5℃, Humidity: ±3%RH (2 to 98%RH) |
|||
| Storage capacity-16,000 data | |||
| Power supply-CR2032 x 2 pcs |
|||
| Dim.-38(W) x 18.5(D) x 60(H)mm |
|||
| Weight-35g (main body only) |
|||
| Accessories--5: main body, hanging bracket, -6: main body, interface, basic software hanging bracket |
|||
| With a USB interface for transferring data to PC |
|||
| With mass storable. For managing long-term warehouse, greenhouse, production line. |
|||
| The temperature and humidity of several places in a warehouse or greenhouse can be controlled easily by adding main bodies. |
|||
| Specification | Main body only | ||
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 20,000 (Excluding tax)/¥ 22,000(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/10/29 07:35 Currently) |
||||
| Catalog Page | Page 0800 | ||||