Item# : EA742HC
Description : Temperature Humidity Data Logger
Spec
| Resolution-0.1℃/0.1%RH |
|||
| Measurement range (temperature: 1ch, humidity: 1ch)- Temperature: -40 to +80℃, Humidity: 0 to 100%RH |
|||
| Accuracy-Temperature: ±1℃ (-10 to 60℃)Humidity: ±3% (10 to 35℃, 10 to 90%RH) |
|||
| Measurement interval-1/2/5/10/15/20/30s,1/2/5/10/15/20/30/60min |
|||
| Storage capacity-maximum 60,000 data |
|||
| Dim.-79(W) x 28(D) x 57(H)mm |
|||
| Weight-105g |
|||
| Power supply-AA battery x 1 pc(included) |
|||
| Dust, water proof-IP54 certified product |
|||
| Compact and easy to install. |
|||
| The data can be transferred to PC by using the data collector (EA742H-1, -2) |
|||
| Available range: -20 to 70℃, 80%RH or less |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 33,000 (Excluding tax)/¥ 36,300(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/14 01:54 Currently) |
||||
| Catalog Page | Page 0802 | ||||
Replacement Items
|
|