Product Detail

URL:

Item# : EA742HD-11

Description : Wireless Voltage・Thermo Couple Logger

Spec

Description Only the body
※The Product Main Body Cannot Be Used Alone.
please Use Together With The Sensor That Is Sold Separately.
Voltage Input 、Thermocouple K、T Correspondence
Data Collection Is Available By Using An App For Tablet And Smartphone Devices.
Measurement Voltage 、Thermocouple K・T
Measurement Range (2ch) Body Voltage :±50mV To ±50V、
K:-200 To 999.9℃、
T:-200 To 400℃(Separately Sold sensor:90℃until )
Accuracy Voltage :±0.05mV(50mVMicrowave )、
Thermocouple :±0.8℃(Thermocouple K:-100 To 999.9℃)
Record Interval 0.1Second To 30Second 、1 To 60 min.(16Change )
Record Volume Max. 500,000Data /1ch
Display Item Measurement value、Date 、Time 、Record Data The number 、Max.value、Minimum value、Average etc.
Function An Alarm、Scaling 、Record Operation Holding 、Operation Mistake Prevention 、Comment Memory 、The electric power saving 、Password Certification
Power Supply AA Battery ×2 Pcs (With )、
Ac100 To 240V Adapter (Separately Sold )、
Outside Power Supply
Size 85(W)×38(D)×75(H)mm
Weight 126g
Correspondence Equipment Windows PC、WindowsTablet (Soft PCWith )、AndroidSmartphone Or AndroidTablet Terminal 、
【Communication The distance 】:Visible distance 30m(Depends on The performance of PC and Tablet)
Additional explanation
Catalog Price (JPY)

¥ 65,100 (Excluding tax)/¥ 71,610(Tax including)

Quantity of stock

Latest stock:0

(2026/11/14 01:36 Currently)

Update
Catalog Page Page 0788
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog