Product Detail

URL:

Item# : EA742HH

Description : Wireless Pulse Logger

Spec

For Calculating The Pulse For The Air Conditioner Flow Rate/vehicle Speed, Etc.
Data Collection Is Available By Using An Application For Tablet And Smartphone.
Measurement Range (2ch) Integration : 0 To 1000M Pulse 、
Rotation Speed : 0 To 5000/n
Record Interval 0.1 Second To 30 Second 、1 Minute To 60 Minute(16 Change)
Record Volume Max. 500,000 Data /1ch
Display Item Measurement value、Date 、Time 、Record Data 、Max. Value、Minimum Value、Average etc
Function Alarm 、Scaling 、Record Operation Holding 、Avoiding an erroneous operation 、Comments memory 、Electric power saving 、Password Certification
Power Supply AA Battery ×2 Pcs (included)、
AC100V To 240V Adapter (Separately Sold)、
Outside Power Supply
Size 85(W)×31(D)×61(H)mm
Weight 95g
Corresponding Equipment Windows PC、Windows Tablet (With Soft PC)、Android Smartphone or Android Tablet Terminal 、
【Communication distance】:Outlook 30m(According to the performance of the PC and tablet)
Accessories Connection Cable (1.5m)×2 Pcs
Additional explanation
Catalog Price (JPY)

¥ 50,400 (Excluding tax)/¥ 55,440(Tax including)

Quantity of stock

Latest stock:1

(2026/11/14 01:54 Currently)

Update
Catalog Page Page 0788
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog