Item# : EA742HL-1
Description : Wireless Mold Index Meter
Spec
| Measurement Range (Temperature :1ch、Humidity :1ch) |
Temperature :-40 To +80℃、 Humidity :0 To 100%RH、 Mold The index :0 To 200 |
Specifications | Body only (sensor sold separately) |
|---|---|---|---|
| Resolution | 0.1℃/0.1%RH |
Accuracy | Temperature :±0.5℃、Humidity :±3%RH |
| Record Volume | Max. 500,000Data |
Usage Range | -20 To 60℃、80%RHOr Less |
| Power Supply | AA Battery ×2 Pcs (With ) |
Size | 85(W)×31(D)×61(H)mm |
| Weight | 95g |
||
| Quantifies The Possibility Of Mold Growth. Bluetooth Wireless Communication Allows You To Collect Data On The Terminal And Manage Data Collectively (each Terminal Supports Windows And Androidtm Only). | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 53,000 (Excluding tax)/¥ 58,300(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/09/11 12:41 Currently) |
||||
| Parts & Accessories | |
|---|---|
| Option | EA742HL-11 : 50mm Temperature Humidity Sensor [For EA742HC-1,HL-1] |