Product Detail

URL:

Item# : EA742JC

Description : Data Logger for Anemometer

Spec

Measurement item-Wind speed (measurable by 5 unit), temperature
Function-Data holding, max/min value display, back light, auto power-off, SD card data record, Data logger
Power supply-AA battery x 6 pcs
Dim.-Body: 68(W) x 45(D) x 180(H)mmSensor: Dia. 12 x 250 to 950mm
Cord length-Approx. 1.2 to 1.9m
Weight-Approx. 360g (including batteries)
Accessories-Air temperature sensor, carrying case
For measuring light wind at the air conditioner vent or inside the duct
separately sold sensor - EA701BA-61 to -67.
SD card is sold separately.
Additional explanation
Catalog Price (JPY)

¥ 67,600 (Excluding tax)/¥ 74,360(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 00:52 Currently)

Update
Catalog Page Page 0799
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)