Product Detail

URL:

Item# : EA742JF

Description : Sound Level Meter (Digital)

Spec

Measurement range-A: 30 to 130dB, C: 30 to 130dB
Measurement range-Lo: 30 to 80dB, Med: 50 to 100dB, Hi: 80 to 130dB, Auto: 30 to 130dB
Resolution-0.1dB
Accuracy-±1.4dB(23±5℃ at 1kHz)
Frequency range-31.5Hz to 8kHz
Function-Data holding, max/min value display, back light, auto power-off, SD card recording, data logger
Power supply-AA battery x 6 pcs
Dim.-68(W) x 45(D) x 245(H)mm
Weight-445g (including batteries)
Accessories-Windshield sponge
For controlling noise in ISO-certified factories and work sites
Applicable to up to SDHC 32GB.
With RS232 output terminal
The SD card is sold separately.
Additional explanation
Catalog Price (JPY)

¥ 42,900 (Excluding tax)/¥ 47,190(Tax including)

Quantity of stock

Latest stock:1

(2026/11/23 11:26 Currently)

Update
Catalog Page Page 0793
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)