Item# : EA742MJ-10
Description : Highest And Lowest Reading Memory Thermo Hygrometer
Spec
Measurement Range | Temperature :-10.0 to 50.0℃、 Humidity :20 to 90%RH |
Accuracy | Temperature :±1.0℃(0.1 to 39.9℃)、 ±2.0℃(Other Range)、 Humidity :±5%RH(40 to 70%RH)、 ±10%RH(Other Range) |
---|---|---|---|
Function | Wireless function of about 90m 、Temperature ・Humidity Maximum And Minimum Display 、Heat Stroke Caution Super-Precision Level Display |
Power Supply | AA Battery ×Each 3 Pcs (Included In Host Phone 、Cordless Handset) |
Size | Host Phone :169(W)×29(D)×126(H)mm、 Cordless handset :65(W)×22(D)×129(H)mm |
Weight | Host Phone :320g、Cordless handset :155g |
Accessories | Cordless handset (Hanging For With Hook )×1、Heat Stroke Caution Super-Precision Level Display Seal ×1 |
||
The Temperature And Humidity Of A Distant Location Can Be Measured Via Wireless Function. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 10,500 (Excluding tax)/¥ 11,550(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2024/06/14 11:16 Currently) |