Product Detail

URL:

Item# : EA742MK-11A

Description : Heatstroke Checker

This product is no longer available. Please refer to replacement item below.

Spec

Display Item Heat Stroke Index (WBGT)、
Temperature 、Black Ball Temperature 、Relative Humidity
Measurement Range Heat Stroke Index (WBGT):0 to 50.0℃、
Temperature (TA):0 to 50℃、
Black Ball Temperature (TG):0 to 80℃、
Relative Humidity (RH):10 to 90%RH
Resolution 0.1℃/0.1%RH
Accuracy ◆WBGT index :
Interior Mode (IN)
±1.5℃(15.0 to 40.0℃)
±2.0℃(0.0 to 14.9℃、40.1 to 50.0℃)
Outside Mode (OUT)
±2.0℃(15.0 to 40.0℃)
±2.5℃(0.0 to 14.9℃、40.1 to 50.0℃)

◆Temperature (TA):±1℃

◆Black Ball Temperature (TG):
Interior Mode (IN)
±1.0℃(15.0℃ to 40.0℃)
±1.5℃(0.0 to 14.9℃、40.1℃ to 80.0℃)
Outside Mode (OUT)
±1.5℃(15.0 to 40.0℃)
±2.0℃(0.0 to 14.9℃、40.1 to 80.0℃)

◆Relative Humidity (RH):
±5%RH(20.0 to 79.9%RH)
±7%RH(10.0 to 19.9%RH、80.0 to 90.0%RH)
※at 25℃

Sensor TA(Temperature ):Thermistor
TG(Black Ball Temperature ):Thermistor
RH(Relative Humidity ):Capacitance Type
Black Ball ISHIKAWA Type Black Ball (Outside Type Dia 75mm)、
Thickness 0.5mm、Made of copper 、Emissivity 0.95
Function Memory function of Highest value、Lowest value、
Display Hold Function 、
Auto Power Off Function (Release Possible )
WBGT index Alarm Range 20.0 to 50.0℃
(Can be set in increments of 0.5℃)
Buzzer Sound Volume 80dB(At a distance of 10cm)
Power Supply AAA Alkalinity Battery x 4 Pcs (included)
Battery Life About 1000 Hours
(In Case Of 25℃、Alarm Operation Nothing 、Backlight Off)
Size Body :75(W) x 75(D) x 301(H)mm
Black Ball :Dia 75mm All Ball Type
Weight About 280g(Including Batteries)
Accessories Instruction Manual 、Battery (For monitor)、
Hard Case 、
Neck Strap 、
Heat stroke prevention guide label
For knowing the risk of heat stroke, for safety management of work environment
For safety management at work sites of hot environment; factories, road work, construction work, agricultural work -----
For safety management of sports at outdoors, gymnasiums, schools
Alarm setting of WBGT (heat stroke index) is possible. (20.0 to 50.0°C)
By the totally spherical shaped Ishikawa type black sphere of 75 mm dia., stable measurement is possible.
Mode selection between indoors (Room interior IN) and outdoors (Outside a room OUT) is possible in accordance with the place of use.
Attachable to tripods for camera (Commercially available tripods for camera (screw dim.: UNC1/4”) can be used.)
Simultaneous display of WBGT (heat stroke index), temperature, humidity Temperature of black sphere is displayed by switching.
Additional explanation
Catalog Price (JPY)

¥ 28,000 (Excluding tax)/¥ 30,800(Tax including)

Quantity of stock

Latest stock:0

(2025/12/15 17:28 Currently)

Update
Catalog Page Page 0821

Replacement Items

EA742MK-11B
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)