Product Detail

URL:

Item# : EA742MK-2A

Description : [Portable Type] Heat Stroke Index Monitor

Spec

Display item Heat stroke index (WBGT)、
Temperature (TA)、Relative humidity (RH)、
Drying the index (Absolute humidity VH)、
Dew point (DEW)
Measurement Temperature (TA)、Relative humidity (RH)
Measurement range WBGT:0~60℃、
Temperature (TA):0~50℃、
Relative humidity (RH):20~90%RH
Resolution 0.1℃、1%RH、0.1g/m3
Measurement accuracy Temperature (TA):±1.0℃、
Relative humidity (RH):
±5%RH(30~69%RH)、
±7%RH(Other measurement range )/25℃
Display range WBGT:0~60℃、
Temperature (TA):-10~60℃、
Relative humidity (RH):5~99%RH、
Drying index (Absolute humidity VH):1.0~99.9g/m3、
Dew point (DEW):-25.3~59.8℃
WBGT Alarm measuring range 20.0~60.0℃
(0.1℃ each Configurable )
Measurement interval About every 2sec
Power supply CR2032×1 pc (With )
Size 37(W)×22(D)×174(H)mm 
Weight About 65g(Including batteries )
For indoor operations safety management of schools public facilities and sports facilities
[Measurement/Indication items other than WBGT]- To check dry index (absolute humidity VH) seasonal influenza epidemics- To control dew point drying of paint moisture in gas
Equipped with a strap and easy to carry.
Alarmed by buzzer. (Volume: 60 dB/10 cm distance at maximum)
Max value and Min value can be kept as memories.。
With display hold function 、
Auto power off function (Release is possible )
Additional explanation
Catalog Price (JPY)

¥ 6,200 (Excluding tax)/¥ 6,820(Tax including)

Quantity of stock

Latest stock:15

(2026/11/11 18:36 Currently)

Update
Catalog Page Page 0806
Web catalog image

Documents

Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog