Item# : EA742MK-30
Description : Heat Stroke Index Meter (with Radio Clock)
This product is no longer available. Please refer to replacement item below.
Spec
Measurement range-Temperature: 0 to +50℃Humidity: 20 to 95%RH
|
Hot index-0 to 50℃
|
Power supply-AA battery x 3 pcs
|
Dim.-225(W) x 25(D) x 165(H)mm
|
Weight-About 500g (including batteries)
|
Accuracy-Temperature: ±1.0℃ (10 to 40℃)±1.5℃ (41 to 50℃)Humidity: ±5%RH (40 to 70%RH) (at 23℃)±8%RH (71 to 95%RH)
|
Function-WBGT value display, alarm setting, radio clock
|
The sound and LED indicate an alarm when set WBGT is exceeded.
|
This can be installed on a wall or desk. |
Catalog Price (JPY) |
¥
8,500
(Excluding tax)/¥
9,350(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/08 02:13 Currently)
|
Replacement Items
Documents
Specification |
-
|
Manufacturer’s instruction manual(Japanese) |