Product Detail

URL:

Item# : EA743AD-4

Description : Digital wind speed、 wind temperature、 air flow meter

Spec

Measurement Air speed 、Air flow 、Temperature
Display LCD display 、Backlight adapted
Measurement range (at 23℃±5℃ )

◆Air speed :
0.20~5.00m/s
(Resolution :0.01m/s)

5.0~25.0m/s
(Resolution :0.1m/s)

0.70~18.00km/h
(Resolution :0.01km/h)

18.0~72.0km/h
(Resolution :0.1km/h)

【Large value of accuracy of ±(5%rdg+a) or 1%FS+a)
】※a=0.1m/s、0.3km/h、
F=full scale(Full scale )

◆Air flow (Per one minute ):
0~45000m3/min
(Resolution :0.006m3/min~(Depending on area range setting ))
(Area range :0.001~30.000㎡)

◆Temperature :
0~+50℃
(Resolution :0.1℃)
(Accuracy :±0.8℃)

Function MAX/MINDisplay 、
Data hold 、Zero adjustment 、
Auto power off (About 10 minutes /Release possible )、
Backlight
Sampling time 1time/Sec
Power supply AA ×6 pcs (With ) or
AC adapter (Separately sold )
Battery life Normal measurement :About 35Hours
(When air speed measurement 、Backlight turns off 、Using alkalinity battery )
Size About 68(W)×45(D)×177(H)mm
sensor :Dia 12×250~950mm
Cord length About 1.2~1.9m
Weight Body :About 380g(Including batteries )
Sensor :About 125g
Sensor Air speed sensor :Heat ray (Hot wire )
Temperature sensor :Thermistor
Usable temperature and humidity 0~+50℃、85%RHOr less
(No freezing )
Preservation temperature and humidity -20~+60℃、85%RHOr less
(No freezing )
Accessories sensor probe 、
AA battery ×6 pcs 、
Storage bag
Proofreading Possible
With stand
Hot wire type that can measure the wind volume too
For wind speed measurement at various work sites laboratories and production industries
Additional explanation
Catalog Price (JPY)

¥ 59,600 (Excluding tax)/¥ 65,560(Tax including)

Quantity of stock

Latest stock:1

(2026/08/31 10:20 Currently)

Update
Catalog Page Page 0799

Replacement Items

EA743AD-4A
Web catalog image

Documents

Catalog
  1. PDF
Manufacturer’s instruction manual(Japanese)