Item# : EA743DB
Description : Anemometer
26/04/08 Correction to wind speed measurement range/weight. Incorrect: Accuracy (5% + 0.1 digit) / 335g, Correct: Accuracy (5% + 1 digit) / 355g (No. 57 9025)
Spec
| Measurement range | Wind speed: 0.2~20m/s, 0.7~75km/h, 40~3940ft/min, 0.5~44.7mile/h, 0.4~38.8knots, Accuracy: ±(5%+1digit) Temperature: 0~+50℃(32~122°F) Accuracy: ±0.8℃ (±1.5°F) |
||
|---|---|---|---|
| With memory, recall function, holding function |
|||
| Power supply-AAA battery x 6 pcs |
|||
| Probe length-280 to 940mm |
|||
| Dim.-78 x 38 x 185(H)mm |
|||
| Weight-335g |
|||
| With hard case |
|||
| Handy type and can display wind speed, temperature concurrently, and various kinds of units and the probe is stretchable. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 54,000 (Excluding tax)/¥ 59,400(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/10/29 07:35 Currently) |
||||
| Catalog Page | Page 0798 | ||||