Item# : EA750FS-22
Description : Handy Scope
Spec
| Resolution | 720 x 480 |
Light Source | Led Light (10 stage Adjustment ) |
|---|---|---|---|
| Power Supply | AA Battery x 4 Pcs (included) |
Size | Full length :200mm, Monitor Section :60 x 75mm |
| Weight | 1.2kg(Including Batteries ) |
Record Media | Corresponds to microSD Card until 8GB |
| Water Proof, Dust | IP67 (Camera Head ) |
||
| 1.5 Times Digital Zoom Function |
|||
| Can rotate the image 180 degrees by the monitor operation. |
|||
| Images can be displayed on the TV screen with the supplied cable. |
|||
| Accessories | Video Cable , USB Cable , Magnet , Sideview Mirror |
Camera Head Dia. | Dia 9mm |
| Cable Length | 5m |
Monitor size | 3.5Inch |
| Side vision possible |
|||
| There is no Japanese in the language setting. | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 48,000 (Excluding tax)/¥ 52,800(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:2 (2026/11/21 10:08 Currently) |
||||
| Catalog Page | Page 0201 | ||||